Shop All Disposable Cups and Lids
Dart
Bare Eco-Forward Treated Paper Funnel Cups, 10oz. White, PK1000 PK
Mfr # 10BFC-2050
Zoro # G600929302
original price:
$159.99
10% off
new price: $143.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Disposables Product Grouping Funnel
- Material Paper
- Capacity 10 oz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dart
- MFR # 10BFC-2050
- Zoro # G600929302
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | White |
Disposables Product Grouping | Funnel |
Material | Paper |
Capacity | 10 oz |
Color | White |
Description
Multi-function funnel cup can be used with hot and cold applications. Because of its style, it's cost efficient and economical. Disposable cups keep all environments sanitary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISS MISS Hot Cocoa, 14.3 oz Net Wt, Ground, PK22 (GMT8292)
- DEAN Holder, Cone Filter (10"Dia, Cp) (8030072)
- COMMODITY HONEY Commodity Light Amber Honey 60lbs (9005)
- CAPTIVE-AIRE Glass Globe (L55-X022GLOBE)
- DART Conex ClearPro Cold Cups, Plastic, 16oz, Clear, PK1000 PK (16PX)
- DART White Paper Water Cups, 3oz, PK5000 PK (44-2050)
- DART Foam Drink Cups, 16oz, White, PK1000 PK (16J16)
- DART Disposable Portion Cup, 2 oz, White, PK5000 (200-2050)
- DART CUP, WATER, FLAT BOTTOM, 5OZ (R53SYMPK)
- DART Cone Water Cups, Cold, Paper, 4oz, PK200 (4BR)
- 3M PAPER MIXING BOARD DISPOSABLE (3M20382)
- Dart Disposable Cups and Lids