Shop All Disposable Cups and Lids
Dart
Bare by Solo Eco-Forward PLA Paper Hot Cups, 16 oz, Leaf Design, PK50 PK
Mfr # 316PLA-J7234
Zoro # G800929416
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Bare
- Disposable Foodware Color White/Green/Orange
- Disposables Product Grouping Hot
- Material Double-Sided PLA-Lined Paper
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dart
- MFR # 316PLA-J7234
- Zoro # G800929416
- UPC # 41165084894
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Bare |
Disposable Foodware Color | White/Green/Orange |
Disposables Product Grouping | Hot |
Material | Double-Sided PLA-Lined Paper |
Capacity | 16 oz |
Color | White/Green/Orange |
Green Certification or Other Recognition | Compost Manufacturing Alliance (CMA) Approved |
For Use With | LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B |
Standards | BPI Certified Compostable |
Description
Eco-Forward® cups are made entirely of plant-based resources. Leakproof biopolymer (PLA) lining (a clean, corn-based plastic). Rolled rim to ensure secure lid fit.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Male Qd (P6071123)
- SOUTHBEND Air Shutter (1127299)
- SCOTSMAN Dispense Chute Holder 21 (02-4801-21)
- FRYMASTER Harness, Fenwal Module Fv (8075986)
- DART Café G Foam Hot/Cold Cups, 24 oz, Green/White, PK500 PK (24X16G)
- DART 10oz. Foam Cup - White (DCC 10J10)
- DART Foam Drink Drink, 14oz, White, PK1000 (14J16)
- DART Foam Drink Cups, 16oz, White, PK1000 PK (16J16)
- DART Symphony Design Trophy Foam Cups, PK100 (X12-J8002)
- DART Horizon Flush Fill Foam Cup, Hot/Cold, 44 oz., Ocean Blue/White, PK300 (44AJ32H)
- AHTECH GROUP Insulated Hot Cup, Wrapped, 450/9O, 450PK (2505070-BR)
- Dart Disposable Cups and Lids