Shop All Socks
Darn Tough
Element 1/4 Sock Lightweight with Cushion Black M
Mfr # 1102
Zoro # G009768281
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Quarter
- Gender Men's
- Color Black
- Material Merino Wool Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Darn Tough
- MFR # 1102
- Zoro # G009768281
- UPC # 642249171839
- Country of Origin United States
- Category Socks
Dimensions
Height | Quarter |
Details
Gender | Men's |
Color | Black |
Material | Merino Wool Blend |
Description
Mesh panels on top of the foot give it an incredibly light, airy feel, but maximum cushion underneath.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.5In Gold Aluminum Number 1, 10PK (B00247)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-NA_14x10 (U5-1118-NA_14x10)
- HEADLINE SIGN ADA Sign, Exit, Plastic, 4 x 4, Clear/White (69922)
- CHILL-ITS BY ERGODYNE High Performance Cap, Orange, Universal Sz (6632)
- DARN TOUGH Women's Element Crew Lightweight with Cushion S (1108)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, One Size Fits Most, 48PK (AHS-SS-OS-B6_CS)
- VITALSOX Vitalsox VT 1211 Compression Perfomance & Recovery Sock; Pink - Small (VT1211_PK_SM)
- RANGER Footwear Liners, Size 8 to 9, PR (28000/M)
- POINT6 Ghost Runner Ultra Light Cushion NoShow Socks, White, Medium, PR (11-2175-110-06)
- SIGVARIS Sigvaris 602CLLM00 18-25mmHg Mens Closed Toe Knee High Compression Sock; Large & Long; White (602CLLM00)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Black, Medium, PR (11-0950-204-06)
- Darn Tough Foot Protection