Shop All Fire Pumps
This Product is Discontinued
Darley
Fire Sprinkler Pump System, 3 HP, 230V (Discontinued)
Mfr # ES-3 StarterPaq
Zoro # G3769571
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 3 hp
- Housing Material Cast iron
- Motor Enclosure Totally Enclosed Fan Cooled
- Hz 60
- Motor RPM 3,450 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Darley
- MFR # ES-3 StarterPaq
- Zoro # G3769571
- Country of Origin United States
- Category Fire Pumps
Dimensions
Length | 23 7/16 in |
Manufacturers Warranty Length | 2 yr |
Width | 10 5/16 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 20.5 in |
Overall Height | 12 in |
Compatible Intake Pipe Size | 1 1/2 in |
Overall Width | 10 in |
Description
Fire Sprinkler Pump System, Horsepower 3 hp, Nameplate Voltage 230V AC, Shut Off Pressure (Maximum) 73 psi, Flow Rate @ 30 psi 50 gpm, Flow Rate @ 40 psi 45 gpm, Flow Rate @ 50 psi 34 gpm, Compatible Discharge Pipe Size 1 1/2 in, Compatible Intake Pipe Size 1 1/2 in, Discharge Type NPT, Duty Cycle Continuous, Maximum Flow Rate 54 gpm, Flow Rate @ 60 psi 19 gpm, Flow Rate @ 70 psi 4 gpm, Flow Rate @ 80 psi 0 gpm, Frequency 60 Hz, Impeller Design Closed, Impeller Material Technopolymer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.