Shop All Drill Bit Sharpeners
Darex
Drill Sharpener XT-3000
Mfr # LEX900
Zoro # G3697924
product price: $4,535.99
/ea
Free Shipping & Returns
$4,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Wheel Dia. (In.) 6
- Drill Dia./Capacity 1/8-13/16"
- Max. RPM 3450
- Voltage 115 V
- Amps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Darex
- MFR # LEX900
- Zoro # G3697924
- UPC # 662949037266
- Country of Origin United States
- Category Drill Bit Sharpeners
Dimensions
Grinding Wheel Dia. (In.) | 6 |
Drill Dia./Capacity | 1/8-13/16" |
Grinding Wheel Dia. | 6" |
Min. Drill Size | 1/8 in |
Max. Drill Size | 13/16 in |
Overall Length | 20 in |
Overall Height | 16 in |
Overall Depth | 20 in |
Wheel Dia. | 6 in |
Details
Item | Drill Bit Sharpener |
Max. RPM | 3450 |
Voltage | 115 V |
Amps | 10 |
Features | Angles Sharpened 118-150 Degrees , Shops That Sharpen a Variety of Drill Sizes and Styles and Want the Advantages of a Highly Advanced Manual Drill and Tool Sharpener |
Includes | Sharpening Wheel |
HP | 1/4 |
For Use With | 2 in Minimum Drill Length to Unlimited Maximum Length, Standard Conic and Split Point |
Point Angle Sharpened | 118 Degrees to 150 Degrees |
Max. Speed | 3,450 RPM |
Wheel Type | CBN |
Current | 10 A |
Application | Sharpening |
Compatible with Product Type | Drill Bits |
Product Type | Drill Bit/End Mill Sharpener |
Description
Drill Bit Sharpener, Mounting Type Benchtop, Point Angle Sharpened 118 Degrees to 150 Degrees , Max. Speed 3,450 RPM, Max. Drill Size 13/16 in, Wheel Type CBN, Wheel Dia. 6 in, Voltage 115 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Bag/Tote, Tool Bag, Black/Teal, Canvas, 6 Pockets (831284-7)
- IDEAL Nc Drill/Tap Bit 10-32 (36-10/32)
- WILLIAMS 3/8" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts (35171)
- MAKITA Impact XPS #3 Phillips 3" Power Bit, PK2 (E-01155)
- DAREX Drill Sharpener w/Auto Sharpener XT-3000 (LEX900A)
- DAREX Brad Point Attachment (LEX200)
- DAREX CBN Wheel 180 Grit (PP08626GF)
- DAREX Countersink Attachment (LEX150)
- DAREX Diamond Point Split Wheel 260 Grit (PP16062GF)
- DAREX Drill Sharpener V-390 (JVT390)
- DAREX Table Attachment X-Y (LEX100)
- Darex Drill Bit Sharpeners