Shop All Drill Bit Sharpeners
Darex
Diamond Wheel 320 Grit
Mfr # PP08624GF
Zoro # G3703201
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Wheel Dia. (In.) 5
- Abrasive Grit 320
- Abrasive Material Diamond
- Grinding Wheel Type Resin Bonded 320 Grit Wheel
- Abrasive Wheel Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Darex
- MFR # PP08624GF
- Zoro # G3703201
- Country of Origin Multiple
- Category Drill Bit Sharpeners
Dimensions
Grinding Wheel Dia. (In.) | 5 |
Abrasive Wheel Diameter | 5 in |
Details
Item | Grinding Wheel |
Abrasive Grit | 320 |
Abrasive Material | Diamond |
Grinding Wheel Type | Resin Bonded 320 Grit Wheel |
Abrasive Wheel Type | Type 11 |
For Use With | E90 |
Description
Grinding Wheel, Abrasive Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 14" Heavy-Duty End Cutting Nipper Pliers (GG014HN)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4709N)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, C (CXDCR2420AP)
- RIDGID Tire and Wheel Assembly 16 x 16 x 1-3/4 (27442)
- DAREX Drill Sharpener V-390 (JVT390)
- DAREX Countersink Attachment (LEX150)
- DAREX Diamond Point Split Wheel 260 Grit (PP16062GF)
- DAREX CBN Wheel 180 Grit (PP16050GF)
- DAREX CBN Wheel 180 Grit (PP08626GF)
- DAREX Brad Point Attachment (LEX200)
- DAREX Diamond Wheel 180 Grit (PP11115GF)
- Darex Drill Bit Sharpeners