Shop All Drill Bit Sharpeners
Darex
Diamond Wheel 180 Grit
Mfr # PP11115GF
Zoro # G3617004
original price:
$318.84
7% off
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Wheel Dia. (In.) 3
- Abrasive Wheel Type Type 12
- Grinding Wheel Type Electroplated Diamond Wheel 180 Grit
- Abrasive Wheel Diameter 3 in
- For Use With JVT390
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Darex
- MFR # PP11115GF
- Zoro # G3617004
- UPC # 662949037259
- Country of Origin Multiple
- Category Drill Bit Sharpeners
Dimensions
Grinding Wheel Dia. (In.) | 3 |
Abrasive Wheel Diameter | 3 in |
Details
Item | Grinding Wheel |
Abrasive Wheel Type | Type 12 |
Grinding Wheel Type | Electroplated Diamond Wheel 180 Grit |
For Use With | JVT390 |
Abrasive Grit | 180 |
Abrasive Material | Diamond |
Description
Grinding Wheel, Abrasive Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Insulated Slotted Screwdriver 1/4 in Round (0153-11-INS)
- KIPP Adjustable Handle Size: 1, M05X50, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X50)
- WILLIAMS Williams Combo Ratchet Wrench, 32mm, Hi-Polish (1232MNRC)
- WESTWARD Push Puller Set, 10 Tons, Reach 8-1/4in. (29FX53)
- DAREX Drill Sharpener XT-3000 (LEX900)
- DAREX Diamond Wheel 320 Grit (PP08624GF)
- DAREX Brad Point Attachment (LEX200)
- DAREX CBN Wheel 180 Grit (PP08626GF)
- DAREX Diamond Wheel 180 Grit (PP16052GF)
- DAREX Diamond Point Split Wheel 260 Grit (PP16062GF)
- DAYTON Drill Sharpener Multi Angle, 0.80 HP, 115V (53UH09)
- Darex Drill Bit Sharpeners