Shop All Drill Bit Sharpeners
Darex
Diamond Point Split Wheel 260 Grit
Mfr # PP16062GF
Zoro # G3737526
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Wheel Dia. (In.) 6
- Grinding Wheel Type Electroplated Diamond Diamond Point Split Wheel 260 Grit
- Abrasive Wheel Type Type 1
- Abrasive Material Diamond
- Abrasive Wheel Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Darex
- MFR # PP16062GF
- Zoro # G3737526
- UPC # 662949038362
- Country of Origin Multiple
- Category Drill Bit Sharpeners
Dimensions
Grinding Wheel Dia. (In.) | 6 |
Abrasive Wheel Diameter | 6 in |
Details
Item | Grinding Wheel |
Grinding Wheel Type | Electroplated Diamond Diamond Point Split Wheel 260 Grit |
Abrasive Wheel Type | Type 1 |
Abrasive Material | Diamond |
For Use With | LEX900 |
Description
Grinding Wheel, Abrasive Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M12X1.25 Die Hex Rethreading Carbon Steel Metric (5471466)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E145RP64)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 9/16" 14MM 1887 (C25000)
- TEKTON T8 Tip, 1/4 in. Drive, Torx (SHB04208)
- DAREX Diamond Wheel 320 Grit (PP08624GF)
- DAREX CBN Wheel 180 Grit (PP11125GF)
- DAREX Diamond Wheel 180 Grit (PP11115GF)
- DAREX Countersink Attachment (LEX150)
- DAREX Drill Sharpener XT-3000 (LEX900)
- DAREX Diamond Wheel 180 Grit (PP16052GF)
- STM Fast Drill ReSharpening Machine SG313 (326139)
- Darex Drill Bit Sharpeners