Shop All Drill Bit Sharpeners
Darex
CBN Wheel 180 Grit
Mfr # PP16050GF
Zoro # G3734263
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Wheel Dia. (In.) 6
- Abrasive Material Cubic Boron Nitride
- Grinding Wheel Type Electroplated CBN Wheel 180 Grit
- Abrasive Wheel Type Type 12
- Abrasive Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Darex
- MFR # PP16050GF
- Zoro # G3734263
- UPC # 662949037570
- Country of Origin Multiple
- Category Drill Bit Sharpeners
Dimensions
Grinding Wheel Dia. (In.) | 6 |
Abrasive Wheel Diameter | 6 in |
Details
Item | Grinding Wheel |
Abrasive Material | Cubic Boron Nitride |
Grinding Wheel Type | Electroplated CBN Wheel 180 Grit |
Abrasive Wheel Type | Type 12 |
Abrasive Grit | 180 |
For Use With | LEX900 |
Description
Grinding Wheel, Abrasive Material Cubic Boron Nitride
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain, W/Screw S8A (40800)
- KLEIN TOOLS Center Punch, 3/8-Inch by 5-Inch (66312)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- CRESCENT 5/16" u-GUARD™ Covered Magnetic Nutsetter (CAUGN2DHX20)
- DAREX Table Attachment X-Y (LEX100)
- DAREX CBN Wheel 180 Grit (PP08626GF)
- DAREX Diamond Wheel 180 Grit (PP16052GF)
- DAREX Diamond Wheel 180 Grit (PP11115GF)
- DAREX Diamond Point Split Wheel 260 Grit (PP16062GF)
- DAREX Drill Sharpener XT-3000 (LEX900)
- EUROBOOR Annular Cutter Sharpener (ERM.100/3)
- Darex Drill Bit Sharpeners