Shop All Drill Bit Sharpeners
Darex
Brad Point Attachment
Mfr # LEX200
Zoro # G3716176
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Dia./Capacity 15/32"
- For Use With Mfr. No. XT-3000, Mfr. No. XT-3000 Auto, Must Be Used with X-Y Table Mfr. No. LEX100
- Features Sets Up Without Tools, Standard Unit Comes with Chuck for Sharpening 3 to 12mm Drill Bits with an Optional Chuck to Sharpen 12 to 21mm Bits
- Max. Drill Size 21.00mm
- Min. Drill Size 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Darex
- MFR # LEX200
- Zoro # G3716176
- UPC # 662949037358
- Country of Origin United States
- Category Drill Bit Sharpeners
Dimensions
Drill Dia./Capacity | 15/32" |
Max. Drill Size | 21.00mm |
Min. Drill Size | 3.00mm |
Details
Item | Drill Bit/End Mill Sharpener Part |
For Use With | Mfr. No. XT-3000, Mfr. No. XT-3000 Auto, Must Be Used with X-Y Table Mfr. No. LEX100 |
Features | Sets Up Without Tools, Standard Unit Comes with Chuck for Sharpening 3 to 12mm Drill Bits with an Optional Chuck to Sharpen 12 to 21mm Bits |
Compatible with Product Type | Drill Sharpeners |
Description
Drill Bit/End Mill Sharpener Part, Max. Drill Size 21.00mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 5/8" ID Motor Shaft Arbor Heavy Duty Type- Deluxe Style, Al-5-L (AL-5-L)
- GEARWRENCH 1-11/16" 12 Point Long Pattern Satin Combination Wrench (81819)
- KO-KEN Socket 10mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-10)
- VULCAN Trowel Margin 5X2Inch Wood Hdl (DYT25753L)
- DAREX Diamond Wheel 180 Grit (PP16052GF)
- DAREX Diamond Point Split Wheel 260 Grit (PP16062GF)
- DAREX Table Attachment X-Y (LEX100)
- DAREX Drill Sharpener w/Auto Sharpener XT-3000 (LEX900A)
- DAREX Diamond Wheel 320 Grit (PP08624GF)
- DAREX Diamond Wheel 180 Grit (PP11115GF)
- DAREX CBN Point Split Wheel 100 Grit (PP16060GF)
- Darex Drill Bit Sharpeners