Shop All Drill Bit Sharpeners
Darex
Auto Attachment 3-21mm XT
Mfr # LEX500
Zoro # G3736223
original price:
$2,802.80
11% off
new price: $2,473.99
/ea
Free Shipping & Returns
$2,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Dia./Capacity .8125
- For Use With Mfr. No. XT-3000
- Includes (2) Geared Chucks for 3 to 21mm
- Features Ideal for Multi-Shift Manufacturing Operations and Extended Production Runs, Motor Automatically Senses Grind Completion, Workpiece Counter Tracks Operator Efficiency and Shift Output
- Min. Drill Size 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Darex
- MFR # LEX500
- Zoro # G3736223
- UPC # 662949038416
- Country of Origin United States
- Category Drill Bit Sharpeners
Dimensions
Drill Dia./Capacity | .8125 |
Min. Drill Size | 3.00mm |
Max. Drill Size | 21.00mm |
Details
Item | Drill Bit/End Mill Sharpener Part |
For Use With | Mfr. No. XT-3000 |
Includes | (2) Geared Chucks for 3 to 21mm |
Features | Ideal for Multi-Shift Manufacturing Operations and Extended Production Runs, Motor Automatically Senses Grind Completion, Workpiece Counter Tracks Operator Efficiency and Shift Output |
Compatible with Product Type | Manual Drill Sharpener |
Description
Drill Bit/End Mill Sharpener Part, Max. Drill Size 21.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 3/8"R (CF768)
- GREENLEE Knock Out Case, KCC-LS2 (KCC-LS2)
- KRAFT TOOL All Steel Walking, 12" x 14" 1/2" R 1" D (CC700)
- LENOX Hole Saw (LXAH334)
- DAREX CBN Wheel 180 Grit (PP16050GF)
- DAREX CBN Wheel 180 Grit (PP11125GF)
- DAREX Table Attachment X-Y (LEX100)
- DAREX Diamond Wheel 180 Grit (PP11115GF)
- DAREX Drill Sharpener XT-3000 (LEX900)
- DAREX Drill Sharpener w/Auto Sharpener XT-3000 (LEX900A)
- EUROBOOR Annular Cutter Sharpener (ERM.100/3)
- Darex Drill Bit Sharpeners