Shop All Drill Bit Sharpeners
This Product is Discontinued
Darex
Auto Attachment 3-12mm XT (Discontinued)
Mfr # LEX400
Zoro # G3622324
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Dia./Capacity .472
- For Use With Mfr. No. XT-3000
- Features Ideal for Multi-Shift Manufacturing Operations and Extended Production Runs, Motor Automatically Senses Grind Completion, Workpiece Counter Tracks Operator Efficiency and Shift Output
- Includes Geared Chuck for 3 to 12mm
- Min. Drill Size 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Darex
- MFR # LEX400
- Zoro # G3622324
- UPC # 662949038409
- Country of Origin United States
- Category Drill Bit Sharpeners
Dimensions
Drill Dia./Capacity | .472 |
Min. Drill Size | 3.00mm |
Max. Drill Size | 12.00mm |
Details
Item | Drill Bit/End Mill Sharpener Part |
For Use With | Mfr. No. XT-3000 |
Features | Ideal for Multi-Shift Manufacturing Operations and Extended Production Runs, Motor Automatically Senses Grind Completion, Workpiece Counter Tracks Operator Efficiency and Shift Output |
Includes | Geared Chuck for 3 to 12mm |
Compatible with Product Type | Manual Drill Sharpener |
Description
Drill Bit/End Mill Sharpener Part, Max. Drill Size 12.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.