Shop All Drill Bit Sharpeners
Darex
Attachment 90 Degree
Mfr # LEX300
Zoro # G3740037
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Dia./Capacity 15/32"
- For Use With Mfr. No. XT-3000, XT-3000 Auto
- Includes Chuck for Sharpening 3 to 12mm Drills
- Features Optional 12 to 21mm Chuck Available: Mfr. No. SA16880TA, Sharpens to Within ANSI Standards
- Min. Drill Size 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Darex
- MFR # LEX300
- Zoro # G3740037
- UPC # 662949038393
- Country of Origin United States
- Category Drill Bit Sharpeners
Dimensions
Drill Dia./Capacity | 15/32" |
Min. Drill Size | 3.00mm |
Max. Drill Size | 21.00mm |
Details
Item | Drill Bit/End Mill Sharpener Part |
For Use With | Mfr. No. XT-3000, XT-3000 Auto |
Includes | Chuck for Sharpening 3 to 12mm Drills |
Features | Optional 12 to 21mm Chuck Available: Mfr. No. SA16880TA, Sharpens to Within ANSI Standards |
Compatible with Product Type | Angle Drills |
Number of Pieces | 2 |
Description
Drill Bit/End Mill Sharpener Part, Max. Drill Size 21.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 1/4" Drive Extension SAE (1869516)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- IRWIN DIE 1"" HEX 3/8-24NF (9436)
- DRILL AMERICA 3/16"-24x1" OD HSS Round Adjustable Die Special (DWTSR1-31624)
- DAREX Table Attachment X-Y (LEX100)
- DAREX Diamond Point Split Wheel 260 Grit (PP16062GF)
- DAREX Drill Sharpener V-390 (JVT390)
- DAREX CBN Wheel 180 Grit (PP11125GF)
- DAREX CBN Wheel 180 Grit (PP16050GF)
- DAREX Brad Point Attachment (LEX200)
- DAREX Diamond Wheel 180 Grit (PP11115GF)
- Darex Drill Bit Sharpeners