Shop All Bird Baths & Feeders
Daretocare
Ez Fill Bottom Suet Feeder - CS727
Mfr # DA43250
Zoro # G703774113
original price:
$34.99
14% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daretocare
- MFR # DA43250
- Zoro # G703774113
- UPC # 654204068740
- Country of Origin China
- Category Bird Baths & Feeders
Description
EZ FILL BOTTOM SUET FEEDEREz fill bottom suet feeder is constructed of metal with copper plated roof top. For year-round wild bird feeding. This is a unique bottom feeder which has a feed level indicator that comes out of the roof. It holds 3 cakes or 1 brick. Size 5 5/8in x 6 5/8in x 5 3/4in high.
UPC : 018222007271
Length : 5.5
Width : 6.5
Height : 5.8
Product Type : Wild Bird - Wild Bird Feeders / Suet And Seed Cake Feeders
Shipping Dimensions: 5.5x6.5x5.8
UPC : 018222007271
Length : 5.5
Width : 6.5
Height : 5.8
Product Type : Wild Bird - Wild Bird Feeders / Suet And Seed Cake Feeders
Shipping Dimensions: 5.5x6.5x5.8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEWETT CAMERON COMPANIES Jewett Cameron Perimeter Patrol Steel Base Plate, 24inL x 9inW (RF30005)
- CHAPIN 3 gal. Industrial Viton Cleaner Degreaser Sprayer, Polyethylene Tank, Cone Spray Pattern (22360XP)
- TECOMEC Grinding Wheel 5/16" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 5/16", Ruby, 60 Medium Grit (01005000)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89085)
- DARETOCARE HUMBAR200 2 ft. Hummingbird Bar Feeder (DA2630693)
- DARETOCARE Pink Vintage Hummingbird Feeder, 2-CS (DA2629658)
- DARETOCARE Nature Products Green 12 Inch Classic Hanging Feeder (DA50833)
- BIRDS CHOICE Birds Choice AR360 Arundale Sky Cafe Bird Feeder (AR360)
- PERKY-PET Blue Panorama Feeder (312B)
- GIFT ESSENTIALS Gift Essentials GEBLUEG520 Hummingbird Red Flower Feeder (GEBLUEG520)
- GARDENISED Outdoor Garden Wall Mounted Hanging Iron Bird Bath and Feeder Decor, Bronze (QI004530)
- Daretocare Bird Baths & Feeders