Shop All Farm Animal Supplies
Daretocare
35-8003-BK 1 in. Cow Barn Halter - Small; Black
Mfr # DA602575
Zoro # G103703348
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daretocare
- MFR # DA602575
- Zoro # G103703348
- UPC # 723902333617
- Country of Origin China
- Category Farm Animal Supplies
Description
Features
- Nylon
- Cow Barn Halter
- Criss Cross Design
- Great For Tying In The Barn
- Durable Nickel Plated Hardware.
- Color - Black
- Size - 1 in.
- Size - Small
- Dimension - 6 x 2 x 15 in.
- Item Weight - 0.77 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 25 ft x 40 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-2540-X)
- COAST OF MAINE Buds & Blooms Organic Granules All Purpose Plant Food 3 lb (1amFB3c)
- PANACEA PLANTER HANG W/LINR14""GR (88503)
- ILC Replacement For Sylvania Cf5El/Micro/827 Light Bulb Lamp (CF5EL/MICRO/827)
- DARETOCARE 65-4473 2.50 x 2.25 in. Copper Plated Over Steel Cow Bell (DA1232987)
- TUBBEASE Tubbease Hoof Sock MEDIUM/RED (3760-M)
- STRAIGHT ARROW PRODUCTS D Straight Arrow Products D - Mane N Tail Hoofmaker 6 Ounce - 544236 (537277)
- LITTLE GIANT Duraflex Rubber Flat Back Bucket (DF18FB)
- BEST BEE BROTHERS 10ml Carpenter Bee Bait (BBB10004)
- MILLER MFG Pail Rubber 12 Quart (DF-12)
- JACKS IMPORTS Stainless Steel Rubber Mouth Pelham Bit 5-1/4" (212501R-5-1/4)
- Daretocare Farm Animal Supplies