Shop All Farm Animal Supplies
Daretocare
35-4042-BL-42 42 in. Large Hay Bag - Blue
Mfr # DA1232954
Zoro # G403703307
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daretocare
- MFR # DA1232954
- Zoro # G403703307
- UPC # 746591464530
- Country of Origin China
- Category Farm Animal Supplies
Description
Features
- Hay Bag
- Rope Design
- Ideal For Holding Hay At Shows
- In The Trailer Or At Home.
- Size - 42 in.
- Size - Large
- Color - Blue
- Dimension - 2 x 2 x 19 in.
- Item Weight - 0.91 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Gilmour Flexogen 5/8 in. D X 75 ft. L Heavy Duty Garden Hose Green (864751-1017)
- POOL CENTRAL Pool Central 32590874 18.5 in. Professional Swimming Pool Leaf Rake Skimmer Head with Ultra-Deep Mesh Bag (32590874)
- DRAMM HOSE NOZZL 9PAT ASST (10-34500)
- KOHLER Switch Pressure (24 099 03-S)
- PINPOINT 28122 16.90 in. Hay Hook (PI2069354)
- WATTS Nuzzle Assy Flippen 1/4X10 (N1-NA)
- LITTLE GIANT Bottle/Nipple Calf 2Qt (9812)
- NEOGENRPORATION 60 OB Zinc Chain (3101)
- WALD IMPORTS Wald Imports 1002-LG 19.5 in. Honey Finish Willow Basket (1002/LG)
- JACKS IMPORTS Wrap & Bandage Holder (10359)
- GERSON TACK CLOTH TEK PREP POLY WHITE BX OF 12 (GE020009C)
- Daretocare Farm Animal Supplies