Shop All Farm Animal Supplies
Daretocare
35-1915-BK 0.75 in. x 25 ft. Rounded Cotton Lunge Line; Black
Mfr # DA136979
Zoro # G603703343
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daretocare
- MFR # DA136979
- Zoro # G603703343
- UPC # 654204703047
- Country of Origin China
- Category Farm Animal Supplies
Description
Features
- Rounded Cotton Lunge Line.
- Color - Black.
- Size - 0.75 in. x 25 ft.
- Has A Rubber Stopper That Helps Keep It From Sliding Through Your Hands & Non-Rust Solid Brass 225 Snap.
- Dimension - 3 x 3 x 32 in.
- Item Weight - 0.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Connector, Female, Brass, 100 psi (20KP39)
- KOHLER Fuel Filter (25 050 07-S)
- THRIFCO PLUMBING 3/4 Inch Male GHT X 3/4 Inch MIP X 1/2 Inch FIP Fitting (4400304)
- A & I PRODUCTS Blade, Mulching 16.1" x2.51" x1.3" (A-B1PD5005)
- DARETOCARE 65-4473 2.50 x 2.25 in. Copper Plated Over Steel Cow Bell (DA1232987)
- AMERICAS CHOICE Mini Flake 4 ft│ Wood Animal Bedding (67P2MINIAC)
- TUFF STUFF TUFF FLEX TUB 12 GAL PINK (F12PK)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 2522919 3 In. Brown Aluminium Downspout Band (6461727)
- MILLER Miller Galvanized Double Wall Fountai 2 Gallon - 9832/W2 (408565)
- JACKSON WIRE Jackson Wire 12 02 19 16 Poultry Hex Netting, 2 in Mesh, 25 ft L, 36 in W, 20 ga (12021916)
- JACKS IMPORTS Bridle with Reins & Curb Bit NEON PINK (10337-NP)
- Daretocare Farm Animal Supplies