Shop All Fake Plants
Dare2Decor
Products 85402 10 in. Steel White Swivel Plant Bracket
Mfr # DA716542
Zoro # G403976046
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dare2Decor
- MFR # DA716542
- Zoro # G403976046
- UPC # 657248332587
- Country of Origin China
- Category Fake Plants
Description
Features
- Color: White
- Material: Steel
- Design: Swivel
- Mounting Type: Wall
- Product Type: Plant Hook
- Assembled Height: 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, White Chocolate, Melamine (52850-31)
- BAXTON STUDIO Avignon Modern Grayish Beige Upholstered Full Size Headboard (124-6865)
- MANHATTAN COMFORT Empire Queen Bed in Cream (BD001-QN-CR)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B/W)
- DARE2DECOR 3.5’ Birdsnest Plant (DA409434)
- DARE2DECOR 25 in. Orange Peony Stem (DA2676102)
- DARE2DECOR 4.5 ft. Cornstalk Draceana With Vase - Real Touch (DA416477)
- DARE2DECOR 6.5 ft. Areca Palm UV Resistant - Indoor-Outdoor (DA416533)
- DARE2DECOR 10 in. Bromeliad Artificial Flower, Purple (DA1601695)
- DARE2DECOR Peony and Hydrangea Silk Flower Arrangement (DA408487)
- NATURE SPRING Faux Boxwood Plastic Decorative Topiary Arrangement, Weighted Pot, Indoor or Outdoor (23" H x 18" W) (424198BPQ)
- Dare2Decor Fake Plants