16 x 16 in. Kentucky Wildcats Outdoor Decorative Pillow Set of 2
Mfr # DA200118
Zoro # G903720392
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dare2Decor
- MFR # DA200118
- Zoro # G903720392
- UPC # 652513290081
- Country of Origin China
- Category Patio Cushions & Pillows
Description
has been supplying high quality, 100 percent cotton sateen bedding accessories. All our products will be the best fit for residence. We are always looking to create new innovative items as we grow, and make sure that quality is at its best. We make sure to stand behind our products and will do whatever it takes to keep our clients happy.
brand outdoor decorative pillow pair includes 2 - 16" x 16" pillows. Our outdoor decorative pillows are constructed with a high spun polyester fabric for a vibrant color that will shimmer in the outside sun. Piped edges really give the pillow a nice accent. Pillows are printed with the same all over logo pattern to match brand cushions and other fine outdoor products. Pillows measure 16" X 16" and are a perfect addition to any patio furniture or living space. Store pillows out of the direct sunlight for longetivity.
Features- 16 x 16 in. Kentucky Wildcats Outdoor Decorative Pillow Set of 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR Marshall Excelsior ME488P Camp Fitting 1/4 Mnpt X 1" Fem (ME488P)
- FLOWZONE Tank Lid (Gray) (FZRACU)
- OFF! Deep Woods Sportsmen Insect Repellent, 1 oz Spray Bottle, PK12 (317188)
- ORBIT 5Pk 1/4"Shut Off Valve (67404)
- CLASSIC ACCESSORIES Seat Cushion Foam, No Color, 5"Thickounge (61-018-010918-RT)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-472-011101-2PK)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Tang Thang (DCTTBN48185)
- CLASSIC ACCESSORIES Water-Resistant 48x18x3" Patio Bench/Settee Cushion Cover, Mushroom (60-396-016401-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Spice (62-015-SPICE-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 21" x 22" x 4" (62-039-LCHARC-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Green, 18" Dia (62-003-HFERN-EC)
- Dare2Decor Patio Furniture