Shop All Electric Wall Heater Accessories
Dare2Decor
15513 Black Twisted Steel Fireplace Tongs
Mfr # DA153622
Zoro # G203900289
original price:
$47.96
27% off
new price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dare2Decor
- MFR # DA153622
- Zoro # G203900289
- UPC # 654204853056
- Country of Origin China
- Category Electric Wall Heater Accessories
Description
Features
- Finish: Powder Coated
- Material: Steel
- Product Type: Fireplace Tongs
- Indoor and Outdoor: Indoor
- Number in Package: 1
- Compatibility: Fireplace Shovel
- Color Family: Black
- Assembled Height: 37 in.
- Accessory Type: Tong
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (24244.13 3PK)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-1/2 in x 1/2 in, Obround, PK 2 (T180-2-3/4X3-1/2X1/2OB-PK2)
- CARRIER 06Ea660165 Crankcase Heater (06EA660165)
- DAYTON Cabinet Exhaust Fan, 30 In, 208-230/460 V (1AHB9)
- DAYTON Electric Wall Heat Frame, 11 1/25" W (797V17)
- SMITHS ENVIRONMENTAL PRODUCTS Quiet-One Kickspace Fan Heater, 8000 BTU (KS2008)
- QMARK Metal Sheath, 2000 Watt Element (F4MS20208)
- PLEASANT HEARTH Fireplace Shovel (613)
- SMITHS ENVIRONMENTAL PRODUCTS Quiet-One Kickspace Fan Heater, 4000 BTU (KS2004)
- DAYTON Bimetal Thermostat, Built In, 45 to 85 F (2YV12)
- PANACEA COAL HOD 13-3/4X16-3/4"" (15341)
- Dare2Decor Heaters & Furnaces