Shop All Fireplace Tools
Dare2Decor
15510 Black Twisted Steel Fireplace Shovel
Mfr # DA160370
Zoro # G803737407
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dare2Decor
- MFR # DA160370
- Zoro # G803737407
- UPC # 654204853049
- Country of Origin China
- Category Fireplace Tools
Description
Features
- Finish: Powder Coated
- Material: Steel
- Product Type: Ash Shovel
- Indoor and Outdoor: Indoor
- Number in Package: 1
- Assembled Height: 30 in.
- Accessory Type: Shovel
- Assembled Depth: 30 in.
- Compatibility: Fireplace Shovel
- Color Family: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSS-9548-3 Electric Overhead 9.50 kW 480V (FSS95483)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV7)
- CARRIER Enthalpy Switch (HH57ZC003)
- DANFOSS Adaptor, RA2000 (013G-8070)
- DARE2DECOR 15221 Wrought Iron Fireplace Log Bin (DA156634)
- FLIP-IT BOTTLE EMPTY KIT PUR (FL4X1APB)
- BLUEPRINTS Olde World Iron Log Holder With Suede Leather Carrier (BL59899)
- UNIFLAME Uniflame F-1614 5 Pc Bronze Fireset With Crook Handles (F-1614)
- HY-C Stove Board, 52 in L, 36 in W, Slate Gray (L3652GT-3)
- DYNA-GLO Pleasant Hearth Fireplace Bellow FA040Z (FA040Z)
- MEECO MFG CO 4 FIBERGLASS EXT ROD (30023)
- Dare2Decor Fireplace Tools