Shop All Fireplace Tools
Dare2Decor
15221 Wrought Iron Fireplace Log Bin
Mfr # DA156634
Zoro # G703900871
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dare2Decor
- MFR # DA156634
- Zoro # G703900871
- UPC # 654204852899
- Country of Origin China
- Category Fireplace Tools
Description
Features
- Finish: Matte
- Material: Steel
- Product Type: Log Rack
- Indoor and Outdoor: Outdoor
- Assembled Width: 16 in.
- Color Family: Black
- Number in Package: 1
- Assembled Height: 18 in.
- Assembled Depth: 8 in.
- Accessory Type: Log Holder
- Compatibility: For Storing Large Log
- Fuel Type: Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170B)
- DAYTON Impeller (HV2128300G)
- RITTAL Enclosure Air Conditioner, Wall Mount (3185830)
- QMARK Fan Switch, Phase Single or Three (MCFS)
- UNIFLAME Uniflame F-7547 5 PC SATIN PEWTER FIRESET WITH PEDESTAL BASE (F-7547)
- CD Chimney Supply Fireplace Remote Control (272249)
- PANACEA Mission Fireplace Tool Set, 5Pk (595887)
- EAT-IN 7 in. Wheel Crossflow Blower - Silver (EA32987)
- UNIFLAME Uniflame F-1032 5 Piece Stoveset in Black with Spring Handles (F-1032)
- UNIFLAME Uniflame F-1657 5 PC VENETIAN BRONZE FIRESET WITH HEAVY CROOK HANDLES (F-1657)
- PANACEA FIREPLC TOOL SET 31X8.5"" (15913)
- Dare2Decor Fireplace Tools