Shop All Fireplace Screens
Dare2Decor
15195 3Panel Iron Goth Screen
Mfr # DA571830
Zoro # G803933212
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dare2Decor
- MFR # DA571830
- Zoro # G803933212
- UPC # 723902353660
- Country of Origin China
- Category Fireplace Screens
Description
Features
- 3 panel
- Antique iron
- Diamond style fireplace screen
- With doors
- Size - 32 h x 50 w in.
- 100 % powder coated steel construction
- Dimension - 2.5 x 27.1 x 32.5 in.
- Item weight - 15.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKOOL Portable Precision Cooling, 1.1 ton/ 115V/ 15 AMP (KIB1411-2)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 4150/6200 CFM (39UK52)
- YELLOW JACKET METAL HAND-WHEEL W/SCREW (41141)
- ERIE Actuator, 277V, N/O, Hi-Temp (AG24T020)
- DARE2DECOR 15138 Arch Fireplace Screen With Doors & Tools- Black (DA3257089)
- UNIFLAME UniFlame S-1015 3 Panel Black Wrought Iron Screen With Decorative Scroll (S-1015)
- DAGAN Dagan S149 Glass Diamond Design Wrought Iron Panel Screen with Doors; Black & Glass (S149)
- PATINA PRODUCTS Patina Products D051 23 in. Replacement Spark Screen (D051)
- BLUEPRINTS Curved Spark Guard with Black Finish (BL139834)
- UNIFLAME Uniflame S-1667 SINGLE PANEL CURVED BRONZE WROUGHT IRON SCREEN (S-1667)
- UNIFLAME UniFlame S-1505 3 Fold Black Wrought Iron Large Screem (S-1505)
- Dare2Decor Fireplaces & Stove Heaters