Shop All Blinds
Daphnes Dinnette
KN364-5 28-48 in. Black Fiona Cafe Rod
Mfr # DA772013
Zoro # G403901048
product price: $28.05
/ea
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daphnes Dinnette
- MFR # DA772013
- Zoro # G403901048
- UPC # 723902751541
- Country of Origin China
- Category Blinds
Description
Features
- Fiona design
- Slim profile is the perfect complement to light weight curtains
- Best for tiers or cafe curtains
- All mounting hardware included
- 28" - 48" adjustable width
- Finish: Black
- Material: Metal
- Bracket Clearance 0.75"
- Rod Diameter: 0.43"
- Size: 28-48 in.
- Country of Origin: USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX 15.5 in. L X 15.5 in. W Indoor Farmhouse Analog Wall Clock Wood Brown (38070)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3048-GG)
- FLASH FURNITURE Chiavari Chair Cushion, Soft Ivory (LE-L-C-WHITE-GG)
- SAFE STYLES Safe Styles UBK57X48WT 2 in. Cordless Vinyl Blind; White - 57 x 48 in. (UBK57X48WT)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, Vinyl/Metal (493P18)
- ACHIM IMPORTING Achim FTVWD20445 12 x 12 in. Tivoli Four Self Adhesive Vinyl Floor 45 Tile; Finger Square Parquet - 45 sq. ft. (FTVWD20445)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.80)
- SAFE STYLES Safe Styles UBK70X64WT 2 in. Cordless Vinyl Blind; White - 70 x 64 in. (UBK70X64WT)
- EYECATCHER Cordless GII Morningstar 1 in. Light Filtering Mini Blind - 59 x 64 in. - White (EY2511925)
- NIEN MADE USA HP 27x64 LF CRDLS Blind (2764LFC)
- Daphnes Dinnette Blinds