Shop All Bath and Shower Mats
Daphnes Dinnette
BMAT-C4V04-04 18 x 36 in. White Wave Rubber Bath Mat
Mfr # DA135744
Zoro # G103678752
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daphnes Dinnette
- MFR # DA135744
- Zoro # G103678752
- UPC # 654204695465
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- Wave Rubber Bath Mat.
- Soft, Slip Resistant & Machine Washable.
- Insuring A Comfortable.
- Useful & Convenient Choice When Adding Value To Your Bath.
- Suction Cups To Keep Securely In Place & Are Latex Free.
- The Textured Top Provides Extra Safety.
- Color - White.
- Dimension - 36 x 18 x 0.32 in.
- Item Weight - 3.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bath Mat, Rectangle, Light Blue (523-1740-0100)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-CL6ROT33-B 0.25 in. Gac Inline Water Filter (OMNIPURE-CL6ROT33-B)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7642)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- KOHLER Turkish Bath Linens Bath Rug, 21" X 34" (31510-0)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Rose (644390WDG)
- CAREX HEALTH BRANDS Blue Shower/Tub Safety Mat Rubber .5 in. H X 32 in. L (FGB22100 0000)
- THERACARE Shower Mat (non-slip, anti-fungal) (19-111)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Electric Shells (KG-RTELCTSHL)
- NO SLIP MAT No Slip Mat NSM-ORGNCMTG 14 x 27 in. NSM Organic Montage Blue (NSM-ORGNCMTG)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Blue (811400WUL)
- Daphnes Dinnette Bath and Shower Mats