Shop All Fabric & Sewing
Daphnes Dinnette
9177 Marine Grade Upholstery Vinyl Fabric; Brilliant White
Mfr # DA1364356
Zoro # G404165715
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daphnes Dinnette
- MFR # DA1364356
- Zoro # G404165715
- UPC # 797410913364
- Country of Origin China
- Category Fabric & Sewing
Description
Backing is a Hi-Loft 100% Polyester Ultraviolet AATCC 16 Xeno Test 150: Pass Abrasion ASTM D3889-87 Taber CS-17 500g: N/C at 200 cycles Stitching Strength DIN 54301 lbs (min): Warp=19, Fill=13 Adhesion ASTM D-751-89 lbs/in(min): Warp=10 Fill=10.
Features- Marine Grade Upholstery Vinyl
- White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
- This transfer is due to the wide range of dyes now being used in clothing coming from different countries
- This is not a defect to the vinyl
- J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
- Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
- Remove most stains with a soft cloth or sponge, mild soap & water
- If stubborn stains remain, use a soft brush
- Rinse thoroughly with clean water & wipe dry
- Do Not Use Powdered Abrasives or Steel Wool
- Products of this nature will always result in additional damage
- Mild Soap & Water
- Upholstery Outdoor Automotive Seating
- Color: Brilliant White
- Abrasion: Exceeds 50,000 Double Rubs
- Backing Content: 100% Polyester
- Backing Weight: 6.18 oz Per Lineal Yard
- Cold Crack: Cold Crack is equal to or greater than -23 degrees Celsius & -10 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyvinyl Chloride
- Dimenstability: Elongation ASTM D-751-89 % Average: Warp=69 Fill=154
- Fire Retardancy: UFAC Class 1 Motor Vehicle Safety Standard 302. IMO A.65216 8.2 Passes IMO A.65216 8.3. California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
- Mildew: Mildew Resistant
- Tearstrength: Passes Federal Test Method Standard 191 Textile Test Methods 191M-5134 - Warp = 37 lbs & Fill = 41 lbs
- Tensilestrength: Passes ASTM D751 - Warp = 130 lbs & Fill = 110 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 29.00 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Red Paint Markers (10297)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack (35270)
- TREND ENTERPRISES Black History Bulletin Board Set (T8095)
- INTERTAPE Utility Grade Filament Tape, 24Mmx54.8M (FT70)
- DAPHNES DINNETTE 9152 Marine Grade Upholstery Vinyl Fabric; Light Grey (DA1364341)
- DAPHNES DINNETTE 9155 Marine Grade Upholstery Vinyl Fabric; Ebony (DA1364344)
- PAPILION Papilion R074208030175500Y .13 in. Grosgrain Ribbon 500 Yards - Shocking Pink (R074208030175500Y)
- 911 MESH 911 61 in. PVC Extruded Mesh with Selvages Fabric; 7 Black - 9 oz (911ME7)
- SUPER 20 Gauge 2 Smoke Tinted Super Clear Plastic with Paper Interleaf Fabric Light Tint (SUPER2SMOKE20WP)
- DESIGNER FABRICS Designer Fabrics G792 54 in. Wide Black; Textured Upholstery Faux Leather (G792)
- DESIGNER FABRICS 54 in. Wide - Brown Authentic Cotton Velvet Upholstery Fabric (K0000S)
- Daphnes Dinnette