Shop All Utility Carts
Daphnes Dinnette
3 Lug Aluminum Carts; 43.75 x 15.5 x 28.5 in.
Mfr # DA116606
Zoro # G604005804
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daphnes Dinnette
- MFR # DA116606
- Zoro # G604005804
- UPC # 654204565607
- Country of Origin China
- Category Utility Carts
Description
offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- All Welded
- Aluminum Carts
- Lug Capacity: 3
- Dimensions: 43.75" H x 15.5" W x 28.5" L
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 300 ft. x 1 In., 500 lb. (P01300BK)
- HAMILTON Swivel Caster, Hl 3X1-3/4 Plastex (S-HL-3P)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J891)
- HAMILTON Moldon Rubber Wheel 12X2-1/2In W 1In Rb (W-1225-R-1)
- DAPHNES DINNETTE 4-Tiered Narrow Rolling Storage Shelves (DA3253123)
- DAPHNES DINNETTE 2 Tier Aluminum Utility Carts, 36 x 24 x 30 in. (DA2638094)
- DAPHNES DINNETTE 6 Bushel Tub Polyethylene Bulk Movers, 20 x 23.25 x 32.25 in. (DA2638056)
- DAPHNES DINNETTE 4 Bushel Tub Polyethylene Bulk Movers15.34 x 21.25 x 32.25 in. (DA807967)
- RUBBERMAID COMMERCIAL Utility Cart with Lipped Plastic Shelves, Ergonomic, 4 Shelves, 700 lb (2128657)
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- Daphnes Dinnette Utility & Storage Carts