Shop All Sheets and Pillow Cases
Daphnes Dinnette
21 in. Space Maker Extra Long Drop Length Silver Bed Skirt; King Size
Mfr # DA1593606
Zoro # G703933930
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daphnes Dinnette
- MFR # DA1593606
- Zoro # G703933930
- UPC # 780997820736
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Bed risers lift your bed to provide much needed underbed storage for cramped dorm rooms, but tend to be an eye sore. This exra long 21-inch bed skirt from Space Saver is designed to cover ugly bed blocks, so your storage space is kept covered and clean. No need to stare at cluttered storage space anymore. Space Maker hides it all making your college bedroom seem tidier, larger, and less crowded. This polyester bed skirt s in twin, twin XL, full, queen, king, and California king sizes to fit every bed in your house.
Specifications- Size: 21 in.
- Bed Size: King
- Weight: 2.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H794.L.L)
- LUXOR Height Adj, Rolling TV Stand (FP1000)
- FULTON Left Hand Facing L-Shaped Desk (FL684L-KIT)
- DESIGNS OF DISTINCTION Square Lille Bun Foot - Paint Grade (01704060PT1)
- SHEPHERD HARDWARE Round Non-Skid Pad (242614)
- DRYFAST Flat Sheet, XL Queen Size, 120 in. L, PK6 (1S49761)
- SINO TALENT INTERNATIONAL Lux Reversible Coverlets, 104X96 Kg Wine (9025073-WN)
- HOME CITY 300 Thread Count Twin Sheet Set Egyptian Cotton Solid-Beige (300TWSH SLBI)
- MARTEX Duvet Cover, Queen, 94" W, 94" L, PK12 (1C18618)
- WESTPOINT HOSPITALITY Mtx Millennium, 250, King FT, 12" MARTEX MILLENNIUM 250 Blend Sheet, 12PK (1S49702)
- SUPERIORÂ Impressions by Luxor Treasures FLACKSH SLNB Cotton Flannel California King Sheet Set Solid; Navy Blue (FLACKSH SLNB)
- Daphnes Dinnette Sheets and Pillow Cases