Shop All Shelving & Rack Accessories
Daphnes Dinnette
05F-C7K1B-06 Beaded Chocolate Grip Shelf Liner - 18 in. x 5 ft.
Mfr # DA928350
Zoro # G303793408
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daphnes Dinnette
- MFR # DA928350
- Zoro # G303793408
- UPC # 746591465414
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Features
- Beaded chocolate grip shelf liner.
- Size - 18 in. X 5 ft.
- Dimension - 2.5 x 18 x 2.5 in.
- Item weight - 0.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Heavy Angle Ml24Z (ML24Z)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Blue (207002)
- METRO Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (54P-4,1848NC-4)
- DAPHNES DINNETTE 1980WH-12X48 12 x 48 in. White Melamine Shelf; Pack Of 5 (DA581466)
- DAPHNES DINNETTE 4 in. X 12 in. Black Extra Grip Liner (DA337310)
- DAPHNES DINNETTE 05F-C6B51-06 Black Grip Shelf Liner (DA431967)
- DAPHNES DINNETTE N184824-3 Complete 3 Tier Shelving Units, 48 x 18 x 24 in. (DA1645132)
- ECONOCO Round Tubing 96"L, 1-1/4" W, 5PK (RY8)
- KITTRICH 18 in.X4' Pwtr Grip Liner (04F-C7H8H-06)
- JOHN STERLING ClosetPro Closet Pole Socket, Steel, White, PowderCoated (BC-0039-WT)
- Daphnes Dinnette Shelving & Rack Accessories