Shop All Shelving & Rack Accessories
Daphnes Dinnette
04F-C6421-06 18 in. x 4 ft. Cork Shelf Liner
Mfr # DA575558
Zoro # G603793719
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daphnes Dinnette
- MFR # DA575558
- Zoro # G603793719
- UPC # 723902282526
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Features
- Contact Adhesive Cork Shelf Liner.
- Size - 18 in. x 4 ft.
- Dimension - 18 x 1.5 x 1.5 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 240 in H, 3 in W, 42 in D, Precaution Blue (RTFBP042240F01PB)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Green (QUS221GN)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-PY)
- INTERDESIGN Hook Rack Over Door 3 Ch (06918)
- DAPHNES DINNETTE 4 in. X 12 in. Black Extra Grip Liner (DA337310)
- DAPHNES DINNETTE 05F-C6B51-06 Black Grip Shelf Liner (DA431967)
- DAPHNES DINNETTE N184824-3 Complete 3 Tier Shelving Units, 48 x 18 x 24 in. (DA1645132)
- DAPHNES DINNETTE 1980WH-12X48 12 x 48 in. White Melamine Shelf; Pack Of 5 (DA581466)
- ECONOCO Revolving Belt Rack with Round Tubing 52"H (K58)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 75 In. H (CPN035)
- EQUIPTO VG Plastic Post Cap White (10177W)
- Daphnes Dinnette Shelving & Rack Accessories