Shop All Shelving & Rack Accessories
Daphnes Dinnette
03-638-12 18 in. x 9 ft. Adhesive Baby Blue Liner
Mfr # DA583603
Zoro # G403793407
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daphnes Dinnette
- MFR # DA583603
- Zoro # G403793407
- UPC # 723902282441
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Features
- Magic Cover Adhesive Liner.
- Size - 18 in. x 9 ft.
- Color - Marble Baby Blue.
- Dimension - 18 x 1.5 x 1.5 in.
- Item Weight - 0.54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 16 Reel Wire Shelf, Chrome (1836R16C)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x12" (LPW-34.5X12-95)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, Beige, 18 in L (30270STONE)
- DAPHNES DINNETTE 05F-C6B51-06 Black Grip Shelf Liner (DA431967)
- DAPHNES DINNETTE 4 in. X 12 in. Black Extra Grip Liner (DA337310)
- DAPHNES DINNETTE 1980WH-12X48 12 x 48 in. White Melamine Shelf; Pack Of 5 (DA581466)
- DAPHNES DINNETTE N184824-3 Complete 3 Tier Shelving Units, 48 x 18 x 24 in. (DA1645132)
- LOWELL Anod Alum Panel wfl 3U (APB-3)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Taupe 18".x10 Ft., PK15 (10F-C6Y3L-15)
- ECONOCO Straight Arm 12"L, Silver, 24PK (RDW/12)
- Daphnes Dinnette Shelving & Rack Accessories