Shop All Shelving & Rack Accessories
Daphnes Dinnette
03-586-12 18 in. x 9 ft. Maple Adhesive Liner
Mfr # DA568443
Zoro # G503793406
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daphnes Dinnette
- MFR # DA568443
- Zoro # G503793406
- UPC # 723902282489
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Features
- Product Type - Magic Cover Adhesive Liner.
- Size - 18 in. x 9 ft.
- Color - Maple.
- Dimension - 18 x 1.5 x 1.5 in.
- Item Weight - 0.48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PRY BAR STORAGE RACK HANG UP (MY13070H)
- ECONOCO Grid 4", Hook, Chrome, 96PK (GW/H4)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- VESTIL Variable Height Pail Dumper, 125 lb. (LLW-PAILD-100)
- DAPHNES DINNETTE 4 in. X 12 in. Black Extra Grip Liner (DA337310)
- DAPHNES DINNETTE 1980WH-12X48 12 x 48 in. White Melamine Shelf; Pack Of 5 (DA581466)
- DAPHNES DINNETTE N184824-3 Complete 3 Tier Shelving Units, 48 x 18 x 24 in. (DA1645132)
- DAPHNES DINNETTE 05F-C6B51-06 Black Grip Shelf Liner (DA431967)
- LOWELL Rack Drawer wlock 2Ux14D (UDP-214)
- ECONOCO Grid Millinery Display, Black, 24PK (BLK/ML)
- TECHNIBILT SHELVING SYSTEMS Push/Pull Handle, 24"x1 (PH24CH)
- Daphnes Dinnette Shelving & Rack Accessories