Shop All Shelving & Rack Accessories
Daphnes Dinnette
03-425-12 18 in. X 9 ft. Adhesive Sonoma Liner
Mfr # DA581903
Zoro # G403793810
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daphnes Dinnette
- MFR # DA581903
- Zoro # G403793810
- UPC # 723902277478
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Features
- Magic Cover
- Adhesive
- Sonoma
- Liner.
- Size - 18 in. x 9 ft.
- Dimension - 18 x 1.5 x 1.5 in.
- Item Weight - 0.54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, 57"D, 6" Extn, 2"NPT (H-2-57-6)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-TALL-CLR-2PK)
- PRIME-LINE Wire Shelf End Caps, 3/16 in. Inside Diameter, Vinyl, White in Color 20 Pack (EP 11324)
- ZORO SELECT Drawer Storage Bin, Steel, 8 1/4 in W, 4 1/2 in H, Gray, 17 in L (BX-818)
- DAPHNES DINNETTE 05F-C6B51-06 Black Grip Shelf Liner (DA431967)
- DAPHNES DINNETTE 4 in. X 12 in. Black Extra Grip Liner (DA337310)
- DAPHNES DINNETTE 1980WH-12X48 12 x 48 in. White Melamine Shelf; Pack Of 5 (DA581466)
- DAPHNES DINNETTE N184824-3 Complete 3 Tier Shelving Units, 48 x 18 x 24 in. (DA1645132)
- CLOSETMAID 12PK WHT DownWall Clip (754600)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 240"H, Green (RTFAG042240F01VG)
- TECHNIBILT HIGH DENSITY SYSTEM HD System Wing Kit (WINGKIT)
- Daphnes Dinnette Shelving & Rack Accessories