Shop All Glues
This Product is Discontinued
Dap
Wood Glue, Weldwood Series, Tan, 4.5 lb (Discontinued)
Mfr # 204
Zoro # G3611282
This Product is Discontinued
Key Features
- Type Resin
- Color Tan
- Application Chopping Blocks, Counter Tops, Cutting Boards, Furniture, Plates, Wood Working Applications
- Materials Bonded Laminate, Wood
- Container Size 4.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 4.5 lb |
Size | 4.5 lb. |
Container Size and Type | 4.5 lb Tub |
Container Size Range | 0.5 gal to 5 gal |
Container Size - Adhesives | 4.5 lb |
Description
Wood Glue, Adhesive Color Tan, Clamp Time 5 to 14 hr, Container Size 4.5 lb, Container Type Tub, Features High Bond Strength, Ideal for Woodworkers, Craftsman, and Artisans, Water Activated, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior Only, Low Odor Yes, Materials Bonded Wood, Primary Applications Woods, Series Weldwood, VOC Content Weight 14 g/L, Water Resistance Water-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.