Dap

Wood Glue, Weldwood Series, Tan, 1 lb (Discontinued)


This Product is Discontinued
Shop for all Glues

Key Features

  • Type Resin
  • Color Tan
  • Application Chopping Blocks, Counter Tops, Cutting Boards, Furniture, Plates, Wood Working Applications
  • Materials Bonded Laminate, Wood
  • Container Size 1 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dap
  • MFR # 203
  • Zoro # G3658347
  • UPC #
    070798002036
  • Country of Origin Unknown
  • Category Glues

Dimensions

Container Size 1 lb
Size 1 lb.
Container Size Range 0.5 gal to 5 gal
Container Size and Type 1 lb Tub
Container Size - Adhesives 1 lb

Description

Wood Glue, Adhesive Color Tan, Clamp Time 5 to 14 hr, Container Size 1 lb, Container Type Tub, Features High Bond Strength, Ideal for Woodworkers, Craftsman, and Artisans, Water Activated, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior Only, Low Odor Yes, Materials Bonded Wood, Primary Applications Woods, Series Weldwood, VOC Content Weight 14 g/L, Water Resistance Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products