Shop All Instant Adhesives
Dap
All Purpose Glue, RapidFuse Series, Clear, 0.85 oz, Bottle
Mfr # 00155
Zoro # G4595845
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color Clear
- Application For All Purpose Bonding Applications
- Container Type - Adhesives Bottle
- Materials Bonded Wood, Aluminum, Steel, Rubber, ABS, PVC, Melamine/Laminate HPL, Polycarbonate, Ceramics and Porcelain, Glass, Fabric, Stone and Concrete, Tile, Paper, Composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 00155
- Zoro # G4595845
- UPC # 070798001558
- Country of Origin United Kingdom
- Category Instant Adhesives
Dimensions
Container Size - Adhesives | 0.85 oz |
Container Size | 0.85 oz |
Size | 0.85 oz. |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size and Type | 0.85 fl oz Bottle |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.85 fl oz, Container Type Bottle, Cure Method Ambient, Series RapidFuse, Built-in Dispenser Type Precision Tip, Features Fine Tip Applicator, Indoor and Outdoor Use, No Drip, Materials Bonded Ceramic, Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Tile, Wood, Primary Applications General Purpose, Electrically Insulating No, Functional Cure 30 sec, Impact Resistant No, Interior/Exterior Interior/Exterior, Low Odor Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 10 mil, 6"x100 ft., Black, PK8 (50-UNPRINTED-6x100FT)
- ZORO SELECT Valve Stem Packing, 3/32x240 In (21TF44)
- ZORO SELECT Masking Tape, Paper, Green (TC150-2" X 60YD)
- TITEBOND Glue 4-Oz Titebond Polyurethan (2302)
- DAP Dynagrip All Purp 10.3Oz (27501)
- GORILLA GLUE 55G Gorilla SG Pen (104408)
- LOCTITE Super Glue, Professional Series, Clear, .71 oz (1405419)
- FLEX SEAL Spray Adhesive, White, Bottle (SGLIQ2X3)
- LOCTITE 2GR INSTANT GLASS GLUE 29175 (233841)
- 3M SCOTCH-WELD Instant Adhesive Surface Activator, 6 PK (SURF ACT)
- LOCTITE Ultra Gel Super Glue 4G (1363589)
- Dap Instant Adhesives