Shop All Glues
This Product is Discontinued
Dap
Wood Glue, RapidFuse Series, Clear, 4 hr. Full Cure, 4 fl oz (Discontinued)
Mfr # 00157
Zoro # G4595827
This Product is Discontinued
Key Features
- Type Wood
- Color Clear
- Application Fast Curing Wood Adhesive
- Container Type - Adhesives Bottle
- Materials Bonded Wood, Aluminum, Steel, Rubber, ABS, PVC, Melamine/Laminate HPL, Polycarbonate, Ceramics and Porcelain, Glass, Fabric, Stone and Concrete, Tile, Paper, Composites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size - Adhesives | 4.0 oz |
Container Size | 4 fl oz |
Size | 4 oz. |
Container Size Range | Up to 8 fl oz |
Container Size and Type | 4 fl oz Bottle |
Description
Wood Glue, Adhesive Color Clear, Container Size 4 fl oz, Container Type Bottle, Features Minimizes Clamping Time, Full Cure Time 4 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Materials Bonded ABS, Glass, Melamine, Particle Board, PVC, Rubber, Steel, Stone, Primary Applications Woods, Series RapidFuse, VOC Content Weight 5 g/L, Water Resistance Water-Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.