Shop All Wood Fillers
Dap
Wood Finish Repair Kit Package Multi PlasticWood
Mfr # 97500
Zoro # G3720656
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Putty
- Container Type Package
- Container Size 0.43 oz
- Color Family Brown
- Adheres To Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 97500
- Zoro # G3720656
- UPC # 070798975002
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 0.43 oz |
Description
Repair Kit, Container Type Stick, Application Wood Repair, Color Dark Woods/Light Woods, Container Size 0.43 oz, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 40 Degrees F, Finishing Features Paintable, Stainable, For Use On Surface Material Wood, VOC Content 0 g/L, Standards SARA Title III, Flash Point 98.96 Degrees F, For Use With All Finished Wood Surfaces to Hide Holes and Scratches, Wood Repair, Product Form Liquid, Product Type Putty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TODOL Window and Door Spray Foam Sealant Kit, Kit, Can with Straw, Yellow, 1 Component (SHK01)
- SEACHOICE Boat Striping Tape, Black, 1" x 50' (77924)
- ROMAN DECORATING PRODUCTS Roman Decorating Products PRO-838 2 Gallon Clear Heavy Duty Adhesive (17104113024)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- DAP 6OZ NAT Plas WD Filler (581)
- DAP Filler Wood Plastic Nat 32Oz 525 (DA387423)
- DAP 1.87 Oz Natural Plastic Wood Solvent Based Wood Filler (21500)
- DAP 16OZ NAT Plas WD Filler (21506)
- DAP Plastic Wood 00 Wood Filler, Paste, Musty, Natural, 16 oz (529)
- DAP Wood Filler Pail Natural Plastic Wood (00529)
- DAP Solvent Wood Filler Can Golden Oak Plastic Wood (21408)
- Dap Wood Fillers