Dap

Window, Door, Trim & Siding Sealant, 9 oz, Cartridge, Crystal Clear, Advanced Polymer Base (Discontinued)


This Product is Discontinued
Shop for all Caulks & Sealants

Key Features

  • Adhesive Grouping Sealant
  • Color Crystal Clear
  • Container Type Cartridge
  • Sealant Base Advanced Polymer
  • Application Doors, Sealing Interior and Exterior Buildings, Trim, Windows
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dap
  • MFR # 7079818362
  • Zoro # G5406511
  • UPC #
    070798183629
  • Country of Origin United States
  • Category Caulks & Sealants

Dimensions

Size 9 oz
Container Size 9 oz
Container Size and Type 9 oz Cartridge

Description

Hybrid Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 9 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Low Odor, Smooth Tooling, Standards ASTM C920 Class 25, VOC Compliant, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 190 Degrees F, Minimum Performance Temperature -65 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products