Shop All Caulks & Sealants
This Product is Discontinued
Dap
Window, Door & Trim Sealant, 10.1 oz, Cartridge, Brown, Latex Base, 12 PK (Discontinued)
Mfr # 18302
Zoro # G7771805
This Product is Discontinued
Key Features
- Adhesive Grouping Sealant
- Sealant Base Latex
- Sealant Color Family Browns
- Sealant Container Cartridge
- Size 10.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 18302
- Zoro # G7771805
- UPC # 70798183025
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Details
Item | Window, Door & Trim Sealant |
Adhesive Grouping | Sealant |
Color | Brown |
Sealant Base | Latex |
Sealant Color Family | Browns |
Sealant Container | Cartridge |
Features | Interior/exterior use; Silicone tough w/ superior flexibility & crackproof performance; Paint ready in 2 hours; 100% waterproof & weatherproof seal; Exceeds ASTM C920, Class 25; Lifetime warranty; Seals joints up to 2" wide; Easy water clean-up; Low odor |
Description
Waterproof and paintable. Outstanding durability, adhesion, flexibility, easy tooling, low odor, water clean-up. Provides permanently flexible, crack-proof seal. Cured sealant is mold and mildew-resistant. For sealing around windows, doors, siding, trim, molding and baseboards. Exceeds federal specification TT-S-00230c, type II, class A and ASTM C920 specifications, Class 25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.