Shop All Wall Repair Patching
Dap
Webpatch 90 Series Floor Leveler and Patch, OffWhite, 4 lb Tub
Mfr # 10314
Zoro # G708384485
product price: $7.19
/ea
Sold in multiples of 6 for $43.14
$43.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 Lb
- Color Off White
- Characteristics Non-shrinking patch; For filling cracks, holes and minor imperfections in subfloors; Can also be used to patch drywall and plaster; Bonds to drywall, wood, concrete and masonry; Does not crack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 10314
- Zoro # G708384485
- UPC # 70798103146
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 4 Lb |
Details
Color | Off White |
Characteristics | Non-shrinking patch; For filling cracks, holes and minor imperfections in subfloors; Can also be used to patch drywall and plaster; Bonds to drywall, wood, concrete and masonry; Does not crack |
Description
A generalpurpose, gypsumbased floor leveler and patch Use to patch cracks and holes in drywall, wood, concrete and masonry Prepares surfaces for carpet, rubber, wood flooring and other materials Can also be used on walls and ceilings Ready to mix with water or DAP bonding liquidfloor leveler additive Note Not for use under vinyl sheet goods Use concrete floor leveler patch or concrete patcher and resurface
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Tape, 5.2 Mil, 1"x36 yds., Orange, PK3 (T9654713PKO)
- USA INDUSTRIALS Sikaflex 15LM, Black, Low-Modulus Elastomeric Sealant, 300ml, Cartridge (SIKA-442142)
- ROMAN Pro-555 1G Over Vinyl Extreme Tack Adhesive - Vinyl (17104119019)
- BLACK SWAN PTFE Tape - Yellow - Gas Line 1/2" x 260" (2140)
- DAP Fast 'N Final Ready to Use White Lightweight Spackling Compound 16 oz (7079812141)
- DAP Spackling Paste, 1 qt, Pail, White (18746)
- DAP Spackling Paste, 1 pt, Tub, Off White (18745)
- DAP Levelr&Ptch Flr Cncrt25# (10416)
- DAP Patching Plaster, 32 oz, Tub, White, Patching Plaster (52084)
- DAP Wallboard Joint Compound, 3 lb, Tub, White, Wallboard (10100)
- HENRY Roofing Sealant, 1.9 gal, Pail, White (PG923W120)
- Dap Wall Repair Patching