Shop All Putty & Joint Knives, Spatulas, Scrapers
Dap
Wd Flr Wlnt 6Oz
Mfr # 00584
Zoro # G9033609
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Width 2.5 in
- Size 6 Oz
- Height 7.25 in
- Depth 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 00584
- Zoro # G9033609
- UPC # 70798005846
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Width | 2.5 in |
Size | 6 Oz |
Height | 7.25 in |
Depth | 2.5 in |
Details
Color | Walnut |
Shelf Life | 12 Months |
Description
DAP Plastic Wood Walnut Wood Filler 6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes (1400155505)
- WESTWARD Retaining Ring Pliers, 9 in. L, 1 pcs. (33HD63)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 40 Grit (49312)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X15)
- DAP Wd Flr Ntrl 16Oz (00542)
- DAP Wd Flr Ntrl 16Oz (00529)
- DAP Carp Wd Flr Ntrl 8Oz (08135)
- DAP Wd Flr Ntrl 32Oz (00525)
- DAP Wd Flr Ntrl 5.5Oz (00540)
- DAP Wd Flr Ntrl 32Oz (00543)
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (07010)
- Dap Putty & Joint Knives, Spatulas, Scrapers