Shop All Putty & Joint Knives, Spatulas, Scrapers
Dap
WD FLR GLDN OAK 6OZ
Mfr # 00582
Zoro # G201250935
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden Oak
- Size 6 Oz
- Width 2.5 in
- Height 7.25 in
- Depth 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 00582
- Zoro # G201250935
- UPC # 70798005822
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Size | 6 Oz |
Width | 2.5 in |
Height | 7.25 in |
Depth | 2.5 in |
Details
Color | Golden Oak |
Shelf Life | 12 Months |
Description
DAP Plastic Wood Golden Oak Wood Filler 6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Glow Rod Kit with 18 Feet of Fiberglass Fish Rod (7SS-36T)
- DRAIN KING DRAIN UNCLOGGER 1"" - 2"" (501)
- WRIGHT TOOL 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (61-28MM)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J7318H)
- DAP Wd Flr Wht 6Oz (00585)
- DAP Wd Flr Ntrl 32Oz (00543)
- DAP Wd Flr Ntrl 5.5Oz (00540)
- DAP Wd Flr Ntrl 32Oz (00525)
- DAP Wd Flr Wlnt 6Oz (00584)
- DAP Wd Flr Ntrl 8Oz (00541)
- WARNER 3" Flex Putty Knife, Carbon Steel (183)
- Dap Putty & Joint Knives, Spatulas, Scrapers