Shop All Caulks & Sealants
This Product is Discontinued
Dap
Watertight Filler & Sealant, 10.1 oz, Cartridge, Gray, Latex, Silicone Base, 12 PK (Discontinued)
Mfr # 18021
Zoro # G7769258
Free Shipping & Returns
This Product is Discontinued
Key Features
- Adhesive Grouping Sealant
- Color Gray
- Sealant Base Latex, Silicone
- Sealant Container Cartridge
- Sealant Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 18021
- Zoro # G7769258
- UPC # 70798180215
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Details
Item | Watertight Filler & Sealant |
Adhesive Grouping | Sealant |
Color | Gray |
Sealant Base | Latex, Silicone |
Sealant Container | Cartridge |
Sealant Color Family | Grays |
For Use On | Concrete, Masonry |
Features | 100% waterproof & weatherproof seal; Paintable; Excellent flexibility & adhesion; Easy water clean-up; Low odor; Interior/exterior use |
Description
DAP CONCRETE & MORTAR FILLER & SEALANT is a durable sealant formulated to repair cracks and holes in concrete, mortar and masonry surfaces. It contains silicone additives for improved adhesion, flexibility and water resistance. It forms a durable and waterproof/weatherproof seal. Resists gas, oil, grease and salt. Paintable, low odor and easy water clean-up. Interior/ exterior use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.