Shop All Caulks & Sealants
Dap
Waterproof RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -45 to 475 Degrees F
Mfr # 08011
Zoro # G1573691
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HVAC, Duct and Electrical
- Size 10.3 oz
- Substrates Ceramic, Fiberglass, Glass, Marble, Metal, Plastic, Porcelain
- Temp. Range -45 to 475 Degrees F
- For Use On Building Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 08011
- Zoro # G1573691
- UPC # 070798080119
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color Clear, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Waterproof, Standards ASTM C920, CFR 177.2600, TT-S-001543A, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 475 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 14 mil, Black (557)
- USA INDUSTRIALS Sikaflex 1A 91006 Dark Bronze One Part Polyurethane Elastomeric Sealant 600ml Unipac (SIKA-91006)
- ROCKITE Expansion Cement, 10 lb, Pail, 1 Hr Full Cure Time (10010)
- OATEY Cement, Low VOC, 8 oz., Black (30889)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, Aluminum, Temp Range -45 to 475 Degrees F (08012)
- DAP Caulk, 10.1 oz, Cartridge, White, Acrylic Latex Base (18670)
- DAP Siding & Window Sealant, 10.1 oz, Cartridge, White, Advanced Polymer Base (00801)
- DAP Window, Door & Siding Sealant, 2.8 oz, Tube, White, Silicone Base (00752)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, White, Silicone Rubber Base (08646)
- DAP Window Glazing Sealant, 10.1 oz, Cartridge, White, Synthetic Polymer Latex Base (12108)
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, White (NP1WHT12)
- Dap Caulks & Sealants