Shop All Drywall Specialty Tool Accessories
This Product is Discontinued
Dap
Wall Repair Patch, Self-Adhesive, 6 x 6 In (Discontinued)
Mfr # 9146
Zoro # G2861537
This Product is Discontinued
Key Features
- Type Self Adhesive
- Number of Pieces 1
- Size 6 x 6 in
- Length (In.) 6 in
- Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dap
- MFR # 9146
- Zoro # G2861537
- UPC # 070798091467
- Country of Origin United States
- Category Drywall Specialty Tool Accessories
Dimensions
Size | 6 x 6 in |
Length (In.) | 6 in |
Width (In.) | 6 in |
Overall Width | 6 in |
Details
Item | Wall Repair Patch |
Type | Self Adhesive |
Number of Pieces | 1 |
Application | Patches Holes in Drywall |
Characteristics | Self-Adhesive Aluminum Mesh, No Rust Aluminum |
Construction | Mesh Aluminum |
Accessory Type | Wall Repair Patch |
Number of Components | 1 |
Description
Wall Repair Patch, Overall Length 6 in, Overall Width 6 in, Application Patches Holes in Drywall, For Use With -, Number of Components 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.