Shop All Wall Repair Patching
Dap
Wall Repair Patch Kit, 8 fl oz, Pink/White
Mfr # 12345
Zoro # G900538631
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 fl oz
- Color Pink/White
- Characteristics America'S #1 Seller; Dry Time Indicator; No Priming Required; Won'T Sink Or Shrink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 12345
- Zoro # G900538631
- UPC # 70798123458
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 8 fl oz |
Details
Item | Wall Repair Patch Kit |
Color | Pink/White |
Characteristics | America'S #1 Seller; Dry Time Indicator; No Priming Required; Won'T Sink Or Shrink |
Description
DAP Drydex 3.5 in. L X 6.6 in. W Spackling White Wall Repair Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Film Tape, Polyethylene, White, 48mm x 33m (827)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base (99179264)
- 3M 3M 4910 VHB Tape 3.75" x 5yd, Clear, 40 mil (4910)
- WELD-ON PVC Gray Heavy Bodied Pint (13975)
- DAP Additive Bonding Int Ext Pint (35082)
- DAP Vinyl Spackling Paste, 0.5 pt, Tub, White (12130)
- DAP ALEX PLUS SPACKLING GL (18747)
- DAP Plaster of Paris, 25 lb, Bag, White (10312)
- DAP 4LB Plaster Of Paris (10308)
- DAP Dry Time Indicator Spackling, PK6, 6 PK (7079812343)
- HENRY Elastomeric Roof Coating, 1 gal, Pail, White (HE687046)
- Dap Wall Repair Patching