Shop All Wall Repair Patching
Dap
Vinyl Spackling Paste, 1 qt, Tub, White
Mfr # 12132
Zoro # G300536015
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Color White
- Characteristics Interior use; Easy water clean up; Perfect for household repairs and professional jobs; Resists cracking; Sands easily
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 12132
- Zoro # G300536015
- UPC # 70798121324
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 qt |
Details
Item | Vinyl Spackling Paste |
Container Type | Tub |
Color | White |
Characteristics | Interior use; Easy water clean up; Perfect for household repairs and professional jobs; Resists cracking; Sands easily |
Description
DAP Ready to Use White Spackling Compound 1 qt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Film Tape, Polyimide, Amber, 4 In x 100 Ft (Kapton HN)
- ZORO SELECT Masking Tape, Paper, Green (TC150-1" X 60YD)
- J-B WELD High Heat High Strength Acrylic Epoxy 0.85 oz (50197)
- SHEETROCK Joint Compound, 25 lb, Natural (380581)
- DAP Vinyl Spackling Paste, 1 gal, Pail, White (12133)
- DAP Vinyl Spackling Paste, 0.5 pt, Tub, White (12130)
- DAP Wallboard Joint Compound, 3 lb, Tub, White, Wallboard (10100)
- DAP Master Painter 0.5 PT Fast Spackling (235805)
- DAP Plat Patch 16OZ Filler (18741)
- DAP Spackling Paste, 1 qt, Tub, White (12142)
- ADFORS Wall Repair Patch, 4 in x 4 in, White (FDW6836-U)
- Dap Wall Repair Patching