Shop All Wall Repair Patching
Dap
Vinyl Spackling Paste, 1 gal, Pail, White
Mfr # 12133
Zoro # G700489348
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Color White
- Characteristics Interior use; Easy water clean up; Perfect for household repairs and professional jobs; Resists cracking; Sands easily
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 12133
- Zoro # G700489348
- UPC # 70798121331
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 gal |
Details
Item | Vinyl Spackling Paste |
Container Type | Pail |
Color | White |
Characteristics | Interior use; Easy water clean up; Perfect for household repairs and professional jobs; Resists cracking; Sands easily |
Description
Heavy-duty all purpose formula that is perfect for household repairs and professional jobs. Resists cracking sands easily and spreads smoothly. Interior Use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X753)
- RAM BOARD Seam Tape 3 in. W X 164 in. L Orange High Strength Masking Tape (RBST 3-164)
- TITEBOND Epoxy Adhesive, III Ultimate Series, Amber, 24 hr Full Cure, 4 oz, Packet (1412)
- LOCTITE Multiple Ratio Two-Part Applicator, Red, 1:1, 2:1 Mixing Ratio (1093981)
- DAP Vinyl Spackling Paste, 0.5 pt, Tub, White (12130)
- DAP Vinyl Spackling Paste, 1 qt, Tub, White (12132)
- DAP Spackling Fast Dry Paint, Off-White - 1 qt. (DA386001)
- DAP Joint Compound, 1 gal, Pail, White, Premium Lightweight (10120)
- DAP 3 oz Fast N Final Ready to Use Off-White Lightweight Spackling Compound; Pack of 6 (1014865)
- DAP Spackling Paste, 1 qt, Tub, White, Fast 'N Final (12142)
- DRYDEX Spackl Drydex1Qt Dap (12330)
- Dap Wall Repair Patching