Shop All Wall Repair Patching
Dap
Vinyl Spackling Paste, 0.5 pt, Tub, White
Mfr # 12130
Zoro # G7768856
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Color White
- Characteristics Interior use; Easy water clean up; Perfect for household repairs and professional jobs; Resists cracking; Sands easily
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dap
- MFR # 12130
- Zoro # G7768856
- UPC # 70798121300
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 0.5 pt |
Details
Item | Vinyl Spackling Paste |
Container Type | Tub |
Color | White |
Characteristics | Interior use; Easy water clean up; Perfect for household repairs and professional jobs; Resists cracking; Sands easily |
Description
DAP Vinyl Spackling may be used to fill holes and cracks in surfaces such as drywall, plaster, wood, brick and stone. Its ready-to-use formula spreads easily for fast, professional repairs that will not crack, crumble or flake. DAP Vinyl Spackling dries hard, sands easily and can be painted.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Manual Assembled Calibrated Syringe, 30 cc, Luer Lok Tip, 10 Pack (M30LLASSM)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (431)
- 3M 3M 4930 VHB Tape 0.75" x 3", White, 25 mil, 100PK (4930)
- DAP 9.8 Oz. Commercial Kitchen Food-Grade Silicone Sealant, White (08656)
- DAP Vinyl Spackling Paste, 1 qt, Tub, White (12132)
- DAP Vinyl Spackling Paste, 1 gal, Pail, White (12133)
- DAP Dry Time Indicator Spackling, PK6, 6 PK (7079812343)
- DAP Spackling Paste, 1 qt, Pail, White (18746)
- DAP Patching Compound, 1 qt, Tub, Off White, ElastoPatch (12288)
- DAP Hydraulic Cemnt 2.5# (14084)
- HENRY Roofing Sealant, 2 gal, Pail, White (PG957W120)
- Dap Wall Repair Patching